Motion
BP-213
Hairpin Cotter Pin - Steel Material, 0.08 in Diameter, 1-3/16 in Long, 100 Per Pack
Mi Item #03560310
MFR #BP-213
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hairpin Cotter Pin - Steel Material, 0.08 in Diameter, 1-3/16 in Long, 100 Per Pack
Mi Item #03560310
MFR #BP-213

Mfr description
BP-213 .080 X 1 3/16 HAIRPIN ZK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    0.08 in
  • Fits Shaft Size
    1/4 to 3/8 in
  • Length
    1-3/16 in

Details

  • Finish Coating
    Zinc
  • Material
    Steel
  • Package Quantity
    100
  • Pin Type
    Hairpin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)