Motion
286017

HILTI
286017

Concrete Anchor, Diameter: 1", Overall Length: 6", Material: Steel, Minimum Embedment: 4-1/2"
Mi Item #03567650
MFR #286017
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
286017

Concrete Anchor, Diameter: 1", Overall Length: 6", Material: Steel, Minimum Embedment: 4-1/2"
Mi Item #03567650
MFR #286017

Mfr description
286017 HILTI BOLTS,(K3-1" X 6")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1 in
  • Minimum Embedment
    4-1/2 in
  • Overall Length
    6 in
  • Thread Length
    2-1/4 in
  • Ultimate Shear 4000 Psi Concrete
    30500 lb
  • Ultimate Tension 4000 Psi Concrete
    17500 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)