Motion
31280-7131
HOCHDRUCK® High Pressure Gasket Sheet - 3128 Style, Graphite, Branded, 0.040 in Thick, 59.1 in Width, 59.1 in Length, Black Color
MI ITEM #03573502
MFR #31280-7131
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HOCHDRUCK® High Pressure Gasket Sheet - 3128 Style, Graphite, Branded, 0.040 in Thick, 59.1 in Width, 59.1 in Length, Black Color
MI ITEM #03573502
MFR #31280-7131

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3128 .040" 24" X24" SHEET 31280-7131
  • Excellent Resistance
  • Pure exfoliated graphite flake material excels in extreme conditions withstanding heat, pressure, and aggressive chemicals
  • Proved fire-safe
  • Reliable
  • Seals easily under moderate bolt load and offers superior torque retention
  • Retains dimensional stability in high temperatures
  • Seals tightly even during pressure fluctuations.

Specifications

  • Style
    3128
  • Thickness
    0.040 in
  • Width
    59.1 in
  • Length
    59.1 in
  • Composition
    Graphite
  • Color
    Black
  • Material
    Graphite
  • Branding
    Branded
  • Pressure Max (PSI)
    2000 psi
  • Pressure Max (Bar)
    138 bar
  • Minimum Temperature
    -400 °F
  • Maximum Temperature
    850 °F
  • Manufacturer Upc Number
    191074174831
  • Harmonization Code
    6815100000
  • Overall Width
    59.1 in
  • Overall Length
    59.1 in
  • Overall Thickness
    0.040 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text