Motion
31280-7014
Gasket Sheet - 3128 Style, Graphite, Branded, 39.4000 in Length, Black Color
Mi Item #03573505
MFR #31280-7014
Price$740.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3128 Style, Graphite, Branded, 39.4000 in Length, Black Color
Mi Item #03573505
MFR #31280-7014

Mfr description
31280-7014 .060" 39.4" X 39.4" SHEET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.64/each

Specifications

Dimensions

  • Length
    39.4000 in
  • Overall Length
    39.4000 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    39.4000 in

Details

  • Branding
    Branded
  • Color
    Black
  • Composition
    Graphite
  • Material
    Reinforced Graphite
  • Maximum Temperature
    850 °F
  • Minimum Temperature
    -450 °F
  • Pressure Max (Bar)
    138 bar
  • Pressure Max (PSI)
    2000 psi
  • Standards Met
    RoHS Compliant, REACH Compliant
  • Style
    3128
  • Temperature Range
    -450 to 850 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)