Motion
35650-7704
Gasket Sheet - 3565 Style, PTFE with Aluminosilicate Microspheres, Branded, White Color
Mi Item #03573524
MFR #35650-7704
Price$4,199.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gasket Sheet - 3565 Style, PTFE with Aluminosilicate Microspheres, Branded, White Color
Mi Item #03573524
MFR #35650-7704

Mfr description
3565 ENVELON-WHT/BLUE/WHT-BRANDED GYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,199.86/each

Specifications

Dimensions

  • Overall Length
    70.0000 in, 1778 mm
  • Overall Thickness
    0.0630 in;1.60 mm
  • Overall Width
    70.0000 in, 1778 mm

Details

  • Applications
    Chemical Processing, Cryogenics, Food and Beverage, Glass-lined Equipment, Hydrocarbons, Hydrogen peroxide, Mining, Moderate concentrations deg F acids and caustics, Nuclear, Oil and Gas, Pharmaceutical, Power Generation, Primary Metals, Pulp and Paper, Refrigerants, Solvents, Water and Wastewater
  • Branding
    Branded
  • Color
    White
  • Composition
    PTFE with Aluminosilicate Microspheres
  • Material
    PTFE with Aluminosilicate Microspheres
  • Maximum Temperature
    260 °C, 500 °F
  • Minimum Temperature
    -268 °C, -450 °F
  • Pressure Max (Bar)
    55 bar
  • Pressure Max (PSI)
    800 psi
  • Standards Met
    ADI, FDA Compliant, REACH Compliant, RoHS Compliant, TSE Free
  • Style
    3565
  • Temperature Range
    -268 to 260 °C, -450 to 500 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)