Motion
S-MD-104FST-4SL
Metal Wheel Material, 10.0000 in Wheel Diameter, 4.0000 in Face Width, 18000 lbs Load Capacity
MI ITEM #03579429
MFR #S-MD-104FST-4SL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Wheel Material, 10.0000 in Wheel Diameter, 4.0000 in Face Width, 18000 lbs Load Capacity
MI ITEM #03579429
MFR #S-MD-104FST-4SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S-MD-104FST-4SL SWIVEL CASTER MD 10X4

Specifications

  • Caster Type
    Swivel
  • Caster Rig Type
    Integral Forged Kingpin
  • Wheel Diameter
    10.0000 in
  • Face Width
    4.0000 in
  • Wheel Bearing Type
    Tapered Roller
  • Load Capacity
    18000 lbs
  • Mounting Plate Size
  • Max Bolt Hole Spacing
    7.0000 x 7.0000 in
  • Overall Height
    13.0000 in
  • Wheel Material
    Metal
  • Wheel Material Type
    Metal
  • Wheel Color
    Clearcoat
  • Wheel Type
    Forged Steel
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text