Motion
RUBBER ELEMENT FOR JAW COUPLING

DODGE
RUBBER ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Nitrile, Spider - Closed Center, Straight Jaw, 14000 rpm
Mi Item #03601786
MFR #RUBBER ELEMENT FOR JAW COUPLING
Price$5.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RUBBER ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Nitrile, Spider - Closed Center, Straight Jaw, 14000 rpm
Mi Item #03601786
MFR #RUBBER ELEMENT FOR JAW COUPLING

Mfr description
L070N RUBBER ELEMENT FOR JAW COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.65/each

Specifications

Dimensions

  • Coupling Size Code
    070
  • Max Angular Misalignment
    0.022 in
  • Max Parallel Misalignment
    0.015 in
  • Outside Diameter
    1.3750 in

Details

  • Country of Origin
    CA
  • Element Material
    Nitrile
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    0.069 hp
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    775829147129
  • Max Rpm
    14000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Torque Capacity
    43.2 in
  • UPC_NO
    775829147129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)