Motion
HYTREL ELEMENT FOR JAW COUPLING

DODGE
HYTREL ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Hytrel, Straight Jaw
Mi Item #03601800
MFR #HYTREL ELEMENT FOR JAW COUPLING
Price$34.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HYTREL ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Hytrel, Straight Jaw
Mi Item #03601800
MFR #HYTREL ELEMENT FOR JAW COUPLING

Mfr description
L075H HYTREL ELEMENT FOR JAW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.38/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Coupling Size
    L075
  • Outside Diameter
    1.75 in
  • Parallel Misalignment
    0.015 in

Details

  • Country of Origin
    CN
  • Coupling Component
    Element
  • Coupling Style
    Jaw
  • Coupling Type
    Elastomeric
  • Element Material
    Hytrel
  • Jaw Type
    Straight
  • Lubrication
    None
  • Maximum Speed
    11000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    L
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 250 degree Fahrenheit, Minimum -60
  • Torque Rating (in-lb)
    227 in-lb
  • UPC_NO
    775829147259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)