1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Straight Jaw, 0.8125 in Bore
MI ITEM #
03601817
MFR #
JAW COUPLING TYPE L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
DODGE JAW COUPLING TYPE L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
JAW COUPLING TYPE L
Jaw Coupling Hub - Straight Jaw, 0.8125 in Bore
MI ITEM #
03601817
MFR #
JAW COUPLING TYPE L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
L090X13/16 JAW COUPLING TYPE L
Specifications
Bore Diameter
0.8125 in
Jaw Type
Straight
Outside Diameter
2.1100 in
Series
L
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data