Motion
BRONZE ELEMENT FOR JAW COUPLING

DODGE
BRONZE ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Bronze, Straight Jaw
MI ITEM #03601893
MFR #BRONZE ELEMENT FOR JAW COUPLING
Your Price$484.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRONZE ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Bronze, Straight Jaw
MI ITEM #03601893
MFR #BRONZE ELEMENT FOR JAW COUPLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$484.52/each(List $557.19)

Overview

Mfr description
L190B BRONZE ELEMENT FOR JAW COUPLING

Specifications

  • Element Material
    Bronze
  • Jaw Type
    Straight
  • Country of Origin
    CN
  • Outside Diameter
    4.5 in
  • Series
    L
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • UPC_NO
    775829147563
  • Angular Misalignment
    0.5 °
  • Coupling Component
    Element
  • Coupling Size
    L190
  • Coupling Style
    Jaw
  • Maximum Speed
    250 rpm
  • Parallel Misalignment
    0.01 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 450 degree Fahrenheit, Minimum -40
  • Torque Rating (in-lb)
    4680 in-lb
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text