Motion
URETHANE ELEMENT FOR JAW COUPLING

DODGE
URETHANE ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Urethane, Straight Jaw
MI ITEM #03601917
MFR #URETHANE ELEMENT FOR JAW COUPLING
List Price$217.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
URETHANE ELEMENT FOR JAW COUPLING

Jaw Coupling Spider - Urethane, Straight Jaw
MI ITEM #03601917
MFR #URETHANE ELEMENT FOR JAW COUPLING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.10/each for your price

Overview

Mfr description
L225U URETHANE ELEMENT FOR JAW COUPLING

Specifications

  • Element Material
    Urethane
  • Jaw Type
    Straight
  • Country of Origin
    CN
  • Outside Diameter
    5 in
  • Series
    L
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • UPC_NO
    775829147464
  • Angular Misalignment
    1 °
  • Coupling Component
    Element
  • Coupling Size
    L225
  • Coupling Style
    Jaw
  • Maximum Speed
    4200 rpm
  • Parallel Misalignment
    0.015 in
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 160 degree Fahrenheit, Minimum -30
  • Torque Rating (in-lb)
    3510 in-lb
  • Product Type
    Jaw Coupling Spiders & Elements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text