Motion
JAW COUPLING TYPE L

DODGE
JAW COUPLING TYPE L

L225X1-1/4 JAW COUPLING TYPE L
Mi Item #03601921
MFR #JAW COUPLING TYPE L
Price$224.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
JAW COUPLING TYPE L

L225X1-1/4 JAW COUPLING TYPE L
Mi Item #03601921
MFR #JAW COUPLING TYPE L

Mfr description
L225X1-1/4 JAW COUPLING TYPE L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$224.07/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.2500 in
  • Bore Length
    2.1875 in
  • Coupling Size
    L225
  • Outside Diameter  
    5.0000 in
  • Parallel Misalignment
    0.015 in

Details

  • Bore Fit
    Clearance
  • Bore Tolerance Standard
    AGMA 9002
  • Country of Origin
    CN
  • Coupling Component
    Hub
  • Coupling Style
    Jaw
  • Coupling Type
    Elastomeric
  • Jaw Type
    Straight
  • Lubrication
    None
  • Maximum Speed
    4200 rpm
  • Product Type
    Complete Jaw Couplings
  • Series
    L
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 450 degree Fahrenheit, Minimum -60
  • Torque Rating (in-lb)
    6228 in-lb
  • UPC_NO
    775829150150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)