Motion
11T503
Cutting Thick Material - 27, 5.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 46 Grit, A-46-ZIP Grade, 12200 rpm
Mi Item #03609864
MFR #11T503
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Thick Material - 27, 5.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 46 Grit, A-46-ZIP Grade, 12200 rpm
Mi Item #03609864
MFR #11T503

Mfr description
11T503
  • Cuts cooler; Cuts faster; Cuts freer; Extra thin; Heavily reinforced for extra safety; Distinctive Walter Curved Stripes; For use on: Cast Iron, Sheet Metal, Stainless Steel, ; The ZIP+ XTRA is a 1/16" thick heavy duty application cut-off wheel that offers the longest life on the market. It gives the lowest cost/cut in the industry, is designed for steel and stainless steel applications and incorporates the rib design for cooler cutting.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Blade Diameter
    5.0000 in
  • Blade Thickness
    0.0625 in
  • Height
    0.0787 in, 2 mm
  • Overall Thickness
    0.0625 in
  • Weight
    0.173 lb
  • Wheel Diameter  
    5.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Cutting
  • Arbor Type
    Straight
  • Attachment Type
    Screw-on
  • Blade Material
    Aluminum Oxide
  • Color
    Black
  • Description Keyword
    Cutting on thick material
  • For Use With
    Angle Grinder
  • Grade
    A-46-ZIP
  • Grit Number
    46
  • Harmonization Code
    6804.22.0000
  • Machine Compatibility
    Angle Grinder
  • Manufacturer Upc Number
    662980595183
  • Material
    Aluminum Oxide
  • Material Cut
    Stainless Steel, Steel
  • Max Rpm
    12200 rpm
  • Mineral Type
    Zirconia
  • Package Quantity
    25.000
  • Recommended Use
    Stainless Steel
  • Reinforcement Type
    Fiberglass Reinforced
  • Substrate
    Stainless Steel, Steel
  • UPC_NO
    662980595183
  • Wheel Type
    27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)