Motion
282530

HILTI
282530

Concrete Anchor, Diameter: 5/8", Overall Length: 4-3/4", Material: Steel, Minimum Embedment: 2-3/4"
MI ITEM #03618327
MFR #282530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HILTI
282530

Concrete Anchor, Diameter: 5/8", Overall Length: 4-3/4", Material: Steel, Minimum Embedment: 2-3/4"
MI ITEM #03618327
MFR #282530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
282530 5/8X4-3/4 STUD ANCHOR

Specifications

  • Diameter
    5/8 in
  • Overall Length
    4-3/4 in
  • Material
    Steel
  • Minimum Embedment
    2-3/4 in
  • Thread Length
    2-3/4 in
  • Finish Coating
    Zinc Plated
  • Minimum Edge Distance
    1-3/4 in
  • Minimum Spacing Distance
    2-1/8 in
  • Ultimate Shear 4000 Psi Concrete
    15265 lb
  • Ultimate Tension 4000 Psi Concrete
    8285 lb
  • Package Quantity
    15

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought