Motion
47-314
Permanent Marker - Color: Black, Package Quantity: 2
MI ITEM #03632909
MFR #47-314
Price$5.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Marker - Color: Black, Package Quantity: 2
MI ITEM #03632909
MFR #47-314

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.67/each

Specifications

Dimensions

  • Tip Size
    Chisel
  • Weight
    0.16 lbs

Details

  • Color
    Black
  • Ink Type
    Permanent
  • Marker Type
    Permanent
  • Package Quantity
    2
  • Waterproof
    Waterproof

Overview

Mfr description
47-314 MARKER BLACK CHISEL TIP 2 PACK
  • Bi-Material Body
  • Chisel Tip
  • Quick-Drying
  • Water-Resistant
  • Marks On Wet And Oily Surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought