Motion
31201

BRADY
31201

Porta-Pack® Wire Marker Book Repositionable Vinyl Cloth Legend: 0 to 9
MI ITEM #03636088
MFR #31201
Price$45.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
31201

Porta-Pack® Wire Marker Book Repositionable Vinyl Cloth Legend: 0 to 9
MI ITEM #03636088
MFR #31201

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$45.19/each

Specifications

Details

  • Additional Details
    Abrasion-Resistant, Corrosion-Resistant, Humidity-Resistant, Oil-Resistant, UV-Resistant, Water-Resisitant, Weather-Resistant
  • Color
    Black on White
  • Label Message
    Consecutive 0 to 9
  • Labeling Type
    Pre-Printed
  • Manufacturer Upc Number
    662820312017
  • Material
    Cloth
  • Technical Data Sheet
  • UPC_NO
    66282031201

Overview

Mfr description
PWM-PK-1 0-9 MARKER BOOK, WIRE
  • Each book comes with 10 pages and includes a terminal marker with each wire marker; refill pages are sold separately
  • Brady B-500 Repositionable Vinyl Cloth holds tightly to surfaces but allows item to be repositioned with ease if necessary
  • Excellent flexibility for wrapping around curved surfaces
  • Withstands moderate heat, oil, water and dirt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought