Motion
MJCC41-16-A
Jaw Coupling Hub - Cplg Size: MJCC41, Curved Jaw, 16 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
MI ITEM #03636230
MFR #MJCC41-16-A
Price$73.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: MJCC41, Curved Jaw, 16 mm Bore, Finished w/ Keyway & SS, 2024 or 7075 Aluminum Material
MI ITEM #03636230
MFR #MJCC41-16-A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$73.18/each

Specifications

Dimensions

  • Bore Diameter
    16 mm
  • Coupling Size Code
    MJCC41
  • Length Through Bore
    53.0 mm
  • Outside Diameter
    41.3 mm
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Element Type
    Spider
  • Hub Material
    2024 or 7075 Aluminum
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Product Page
  • Material
    2024 or 7075 Aluminum
  • Max Rpm
    8,000 rpm
  • Operating Temperature Range
    -23 °C to 82 °C
  • Product Type
    Jaw Coupling Hubs
  • Series
    MJCC
  • UPC_NO
    63452911109

Overview

Mfr description
MJCC41-16-A CLAMP JAW COUPLING HUB W/KEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought