Motion
P828889
P828889 FILTER ELEMENT
Mi Item #03638416
MFR #P828889
Price$75.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P828889 FILTER ELEMENT
Mi Item #03638416
MFR #P828889

Mfr description
P828889 FILTER ELEMENT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.24/each

Specifications

Dimensions

  • Outside Diameter
    164.50 mm
  • Overall Length
    347 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)