Motion
FRM340/10
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03640831
MFR #FRM340/10
Price$119.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03640831
MFR #FRM340/10

Mfr description
FRM340/10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.86/each

Specifications

Dimensions

  • Outside Diameter
    340 mm
  • Overall Width
    10 mm

Details

  • Compatible Bearing
    22238-K-MB, 222S.615, 222SM170
  • Compatible Housed Unit
    SAF538C.U, SAF538D.U
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)