1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BRENNAN INDUSTRIES INC
D7404-L22-12
USA Sealing Stud Straight - 22 mm Male Metric x 3/4 in Male British Standard Pipe Taper
MI ITEM #
03652365
MFR #
D7404-L22-12
List Price
$31.03
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
BRENNAN INDUSTRIES INC D7404-L22-12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRENNAN INDUSTRIES INC
D7404-L22-12
USA Sealing Stud Straight - 22 mm Male Metric x 3/4 in Male British Standard Pipe Taper
MI ITEM #
03652365
MFR #
D7404-L22-12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$31.03
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
L22MBT-12MBSPT STRAIGHT
Specifications
Shape
STRAIGHT
Weight
0.01 lbs
Hex Body
32.0
Overall Length
47.5
Plating
ZINC NICKEL
Series
D7404
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought