Motion
SDBC-2.25
SDBC-2.25 TigerClamp™ 2 1/4 in. Fits Hose (ID) Spiral Double Bolt Clamp for Counterclockwise Helix Hose
Mi Item #03652905
MFR #SDBC-2.25
Price$8.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SDBC-2.25 TigerClamp™ 2 1/4 in. Fits Hose (ID) Spiral Double Bolt Clamp for Counterclockwise Helix Hose
Mi Item #03652905
MFR #SDBC-2.25

Mfr description
SDBC-2.25 DOUBLE BOLT CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.20/each

Specifications

Dimensions

  • Inside Diameter
    2 1/4 in
  • Weight
    0.40 lb

Details

  • Manufacturer Upc Number
    822353100035
  • Material
    Zinc Plated Carbon Steel
  • Product Types
    Tiger Clamps™ Spiral Double Bolt Clamps for Counterclockwise Helix Hoses
  • Type
    Spiral Double Bolt Clamp
  • UPC_NO
    822353100035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)