Motion
84820

MARKAL
84820

HT 75 WHT
Mi Item #03654399
MFR #84820
Price$3.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
84820

HT 75 WHT
Mi Item #03654399
MFR #84820

Mfr description
084820 HEAT STIK 200F-1000F WHT
  • Red-Hot Surface Paint Crayon on Billets
  • Coils
  • Bars
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.37/each

Specifications

Dimensions

  • Height
    4.625 in
  • Length
    0.75 in
  • Tip Size
    Extra Large
  • Weight
    0.08 lbs
  • Width
    0.75 in

Details

  • Closeout
    Yes
  • Color
    White
  • Country of Origin
    US
  • Dry Time
    Fast Drying
  • Harmonization Code
    9609900000
  • Marker Type
    Permanent
  • Maximum Temperature
    1000 °F
  • Minimum Temperature
    200 °F
  • Series
    HT-75(R) Paintstik(R)
  • Surface Material
    Glass, Metal, Plastic
  • Temperature Range
    200 °F to 1000 °F
  • Tip Style
    Chisel
  • UPC_NO
    048615848204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)