Motion
7461
Concrete Anchor, Diameter: 1", Overall Length: 6", Material: Steel, Minimum Embedment: 4-1/2"
Mi Item #03654900
MFR #7461
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 1", Overall Length: 6", Material: Steel, Minimum Embedment: 4-1/2"
Mi Item #03654900
MFR #7461

Mfr description
7461 1 X 6 WEDGE ANCHORS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1 in
  • Minimum Edge Distance
    5 in
  • Minimum Embedment
    4-1/2 in
  • Minimum Spacing Distance
    4-1/2 in
  • Overall Length
    6 in
  • Thread Length
    2-3/8 in
  • Ultimate Shear 4000 Psi Concrete
    31100 lb
  • Ultimate Tension 4000 Psi Concrete
    20280 lb

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)