Motion
46-315UVBM

GARDNER BENDER
46-315UVBM

Double Lock, Standard Cable Tie - Black, Nylon, 13.95 in Length, 75 lbs Tensile Strength
MI ITEM #03655367
MFR #46-315UVBM
Your Price$225.19/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARDNER BENDER
46-315UVBM

Double Lock, Standard Cable Tie - Black, Nylon, 13.95 in Length, 75 lbs Tensile Strength
MI ITEM #03655367
MFR #46-315UVBM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.19/bg(List $270.23)

Overview

Mfr description
46-315UVBM 14"-75# UVB BLACK CB/TIE

Specifications

  • Cable Tie Type
    Double Lock, Standard
  • Maximum Bundle Diameter
    4 in
  • Tensile Strength
    75 lbs
  • Length
    13.95 in
  • Width
    0.17 in
  • Material
    Nylon
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text