Motion
LC110 1 7/16 3/8X3/16KW

LOVEJOY INC
LC110 1 7/16 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: LC110, Straight Jaw, 1.4375 in Bore, Finished Bore, Sintered Iron Material
Mi Item #03662243
MFR #LC110 1 7/16 3/8X3/16KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LC110 1 7/16 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: LC110, Straight Jaw, 1.4375 in Bore, Finished Bore, Sintered Iron Material
Mi Item #03662243
MFR #LC110 1 7/16 3/8X3/16KW

Mfr description
LC110-HUB-1-7/16-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bore Length
    1.6900 in
  • Coupling Diameter
    3.8100 in | 96.79 mm
  • Coupling Overall Length
    4.2500 in, 107.95 mm
  • Coupling Size
    LC110
  • Coupling Size Code
    LC110
  • Hub Length
    1.6900 in
  • Keyway Size
    0.3750 x 0.1875 in
  • Length Through Bore
    1.6900 in
  • Outside Diameter
    3.3100 in
  • Weight
    6.6 lbs

Details

  • Bore Type
    Finished Bore
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    LC-Type
  • Jaw Type
    Straight
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)