Motion
FRM170/5
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03662715
MFR #FRM170/5
Price$90.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stabilizing Ring - Bearing Type: Spherical Roller, Steel Material
Mi Item #03662715
MFR #FRM170/5

Mfr description
FRM170/5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.93/each

Specifications

Dimensions

  • Outside Diameter
    170 mm
  • Overall Width
    5 mm

Details

  • Compatible Bearing
    22316, 22316K, 2316, 2316K
  • Compatible Housed Unit
    SNV170
  • Material
    Steel
  • Number Of Rings Required
    2
  • Product Type
    Stabilizing Rings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)