Specifications
Dimensions
- Accumulator Weight120 lbs
- Fluid PortSAE 24 (1-7/8–12 UN)
- Shell Diameter9.562 in
Details
- Accumulator Capacity2.500 gal (US)
- Bladder MaterialBuna N
- Country CertificationUSA
- DesignBottom Repairable
- Line ConnectionThreaded Connection
- Maximum Operating Pressure5000 psi
- Mounting PositionVertical
- Port GenderFemale
- RepairableRepairable
- Seal MaterialNBR
- SeriesTBR50
- Shell MaterialCarbon Steel
- Standards MetAsme "u" Stamped
- Thread StandardSAE