Motion
M7308EAHL

NTN
M7308EAHL

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #03664212
MFR #M7308EAHL
Price$271.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
M7308EAHL

Cylindrical Roller Bearing - Straight, 40 mm ID, 90 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #03664212
MFR #M7308EAHL

Mfr description
M7308EAHL CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.0591 in
  • Fillet Radius
    1.520 mm
  • Outside Diameter  
    3.5449 in
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    1.72 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Composite Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359489453
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    M
  • UPC_NO
    4547359489453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)