Motion
9314
Wall Mountable Fan - 14 in Diameter, Direct Drive, Steel Blade Material, 1180 cfm, 1470 cfm, 1650 cfm Air Flow Rate, 1/20 hp, 0.44 A, 0.58 A, 0.5 A, 9 ft Cord Length
Mi Item #03666141
MFR #9314
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wall Mountable Fan - 14 in Diameter, Direct Drive, Steel Blade Material, 1180 cfm, 1470 cfm, 1650 cfm Air Flow Rate, 1/20 hp, 0.44 A, 0.58 A, 0.5 A, 9 ft Cord Length
Mi Item #03666141
MFR #9314

Mfr description
9314 14" INDUSTRIAL FAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    9 ft
  • Diameter
    14 in
  • Overall Depth
    18 in
  • Overall Height
    18-1/4 in
  • Overall Width
    8.88 in

Details

  • Amperage
    0.44 A, 0.58 A, 0.5 A
  • Blade Material
    Steel
  • Guard Material
    Steel
  • Horsepower
    1/20 hp
  • Maximum Air Flow
    1650 cfm
  • Mount Type
    Ceiling, I-Beam, Pedestal, Wall
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Sound Level
    48/58 dB(a)
  • Speed
    1296 rpm, 1498 rpm, 934 rpm
  • Standards Met
    ETL, OSHA
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)