Motion
33352
Spin-On Fuel Filter
Mi Item #03668266
MFR #33352
Price$14.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spin-On Fuel Filter
Mi Item #03668266
MFR #33352

Mfr description
33352 FUEL FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.33/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Thread Size
    1-14 in

Details

  • Filter Design
    Spin-On Fuel Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)