Motion
RRS225 BSE=5

LOVEJOY INC
RRS225 BSE=5

68514427041 Jaw Coupling Hub - Cplg Size: RRS225, Straight Jaw
Mi Item #03668786
MFR #RRS225 BSE=5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS225 BSE=5

68514427041 Jaw Coupling Hub - Cplg Size: RRS225, Straight Jaw
Mi Item #03668786
MFR #RRS225 BSE=5

Mfr description
RRS225-SPCR ASSY-BSE=5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    5.0000 in
  • Coupling Size Code
    RRS225
  • Outside Diameter
    5.6200 in
  • Weight
    15.80 lbs

Details

  • Element Material
    Buna-N
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144270412
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Torque Capacity
    2340 in
  • UPC_NO
    685144270412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)