Motion
7569838
Oil Base Spray Paint - Red, 15 oz Container Size, Oil, Gloss Finish, Enamel, 15 min Dry Time
Mi Item #03688925
MFR #7569838
Price$13.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Red, 15 oz Container Size, Oil, Gloss Finish, Enamel, 15 min Dry Time
Mi Item #03688925
MFR #7569838

Mfr description
7569838 FLAT RED PRIMER PROFESSIONAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$13.20/each

Specifications

Dimensions

  • Container Size
    15 oz

Details

  • Base Type
    Oil
  • Color
    Red
  • Color Family
    Red
  • Dry Time
    15 min
  • Exposure
    Interior/Exterior
  • Finish
    Gloss
  • Nozzle Type
    Single Direction
  • Package Quantity
    1
  • Resin Type
    Enamel
  • Surface
    Metal, Wood, Concrete, Masonry
  • UPC_NO
    020066756987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)