Motion
7581838
Oil Base Spray Paint - Light Machine Gray, 15 oz Container Size, Oil, Alkyd Enamel, 14 ft² Coverage Range, 1 to 2 hrs Dry Time
Mi Item #03688927
MFR #7581838
Price$15.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Base Spray Paint - Light Machine Gray, 15 oz Container Size, Oil, Alkyd Enamel, 14 ft² Coverage Range, 1 to 2 hrs Dry Time
Mi Item #03688927
MFR #7581838

Mfr description
7581838 LIGHT MACHINE GRAY PROFESSIONAL
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$15.84/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²

Details

  • Base Type
    Oil
  • Color
    Light Machine Gray
  • Color Family
    Gray
  • Dry Time
    1 to 2 hrs
  • Exposure
    Interior/Exterior
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    +10 °C
  • Nozzle Type
    360 Degree Adjustable
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Wood, Concrete, Masonry
  • UPC_NO
    020066758189
  • Volatile Organic Compound Content
    65 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)