Motion
HVP16204
Pleated Panel Filter - 16x20x4 in, MERV: 8, Synthetic Material
MI ITEM #03689891
MFR #HVP16204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 16x20x4 in, MERV: 8, Synthetic Material
MI ITEM #03689891
MFR #HVP16204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Size
    15-1/2 x 19-1/2 x 3-3/4 in
  • Filter Size
    16x20x4 in
  • Media Area
    15.43 ft²

Details

  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Frame Material
    Beverage Board
  • Max Operating Temperature
    +180 °F
  • MERV
    8
  • Package Quantity
    12
  • Pleats per Foot
    11
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.22 in wg
  • Recommended Final Resistance
    1 in wg

Overview

Mfr description
HVP16204 PLEATED FILTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought