Motion
209566
Solvent Base Spray Primer - White, 15 oz Container, Solvent, FLAT Finish, Acrylic Enamel, 14 ft² Coverage Range, 10 to 20 min. Dry Time
MI ITEM #03690523
MFR #209566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solvent Base Spray Primer - White, 15 oz Container, Solvent, FLAT Finish, Acrylic Enamel, 14 ft² Coverage Range, 10 to 20 min. Dry Time
MI ITEM #03690523
MFR #209566

Mfr description
209566 WHITE CLEAN METAL PRIMER AEROSOL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    15 oz
  • Coverage Range
    14 ft²
  • Net Weight
    15 oz.
  • Size
    15 OZ. SPRAY

Details

  • Application Temperature Range
    50 Degrees to 100 °F
  • Base Type
    Solvent
  • Color
    White
  • Color Family
    White
  • Coverage
    12 to 20 ft²
  • Direct To Metal
    Direct To Metal
  • Dry Time
    10 to 20 min.
  • Exposure Conditions
    Interior/Exterior
  • Finish
    FLAT
  • Max Application Temperature
    +100 °F
  • Min Application Temperature
    +50 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    6
  • Quick Drying
    Quick-Dry
  • Resin Type
    Acrylic Enamel
  • Standards Met
    VOC and MIR Compliant
  • Surface
    Metal
  • UPC_NO
    020066124083
  • Volatile Organic Compound Content
    501 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)