Specifications
Dimensions
- Length7-3/8 in
- Width1-3/4 in
Details
- ColorBlack
- For Use With1600, AS2100, RB1600, V2100, VK9300
- Package Quantity1
- TypeGrip
- UPC_NO020066164539
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)