Motion
SKM500
Sorbent Sock - Oil Only, 30 gal Capacity, 3 x 48 in, Beige Color
Mi Item #03692009
MFR #SKM500
Price$177.31/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Oil Only, 30 gal Capacity, 3 x 48 in, Beige Color
Mi Item #03692009
MFR #SKM500

Mfr description
SKM-500 BOX/30 95%REC OIL SOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.31/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 48 in
  • Length
    48 in
  • Weight
    35.20 lbs

Details

  • Absorbent Capacity Per Package
    30 gal (US)
  • Application
    Oil Only
  • Color
    Beige
  • Filler Material
    Cellulose
  • Fluids Absorbed
    Oils
  • Outer Material
    Polypropylene
  • Package Quantity
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)