Motion
NNF 5004 ADB-2LSV

SKF
NNF 5004 ADB-2LSV

Cylindrical roller bearings, double row, full complement - Straight, 20 mm ID, 42 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #03692795
MFR #NNF 5004 ADB-2LSV
Price$595.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NNF 5004 ADB-2LSV

Cylindrical roller bearings, double row, full complement - Straight, 20 mm ID, 42 mm OD, 30 mm Width, C0 Internal Clearance
Mi Item #03692795
MFR #NNF 5004 ADB-2LSV

Mfr description
NNF 5004ADB-2LSV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$595.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.5 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.45 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    None
  • Closure Type
    Open
  • Finish Coating
    None
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C0
  • Locating
    Snap Ring Groove
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    7316572523537
  • Material Element
    Bearing steel
  • Max Rpm
    3400 rpm
  • Number Of Rows
    2
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Seal Type
    Double Sealed
  • Series
    50
  • UPC_NO
    7316572523537
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)