Motion
71760
Pedestal Fan - 24 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/3 hp, 115 V, 3 A, 2820 cfm, 4020 cfm, 5220 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #03693289
MFR #71760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pedestal Fan - 24 in Diameter, Direct Drive, 3 Speed, Non-Oscillating, 1/3 hp, 115 V, 3 A, 2820 cfm, 4020 cfm, 5220 cfm Air Flow Rate, 15 ft Cord Length
MI ITEM #03693289
MFR #71760

Mfr description
ISB-24PA2A 1/3 HP 24" NON-OSCILLAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    15 ft
  • Diameter
    24 in
  • Fixed Or Adjustable Height
    Adjustable Height

Details

  • Amperage
    3 A
  • Blade Material
    Galvanized Steel
  • Horsepower
    1/3 hp
  • Maximum Air Flow
    5220 cfm
  • Mount Type
    Pedestal
  • Number Of Speeds
    3
  • Oscillating
    Non-Oscillating
  • Speed
    1080 rpm, 540 rpm, 700 rpm
  • Standards Met
    cUL Listed
  • Voltage
    115 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)