Motion
M4HUB1.500
1.5000 in Bore
Mi Item #03693352
MFR #M4HUB1.500
Price$703.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.5000 in Bore
Mi Item #03693352
MFR #M4HUB1.500

Mfr description
M4HUB1.500 M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.68/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Length Through Bore
    3.2500 in
  • Outside Diameter
    6.4000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)