Motion
L90781
Sorbent Roll - 30 in Wide, 150 ft Long, 1 Per Package
MI ITEM #03695510
MFR #L90781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Roll - 30 in Wide, 150 ft Long, 1 Per Package
MI ITEM #03695510
MFR #L90781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L90781 OIL-ONLY MIDDLE WT. - SMART ROLL

Specifications

  • Type
    Roll
  • Application
    Oil Only
  • Dimensions
    150 ft x 30"
  • Length
    150 ft
  • Width
    30 in
  • Absorbent Material Weight
    Medium
  • Package Quantity
    1
  • Weight
    20.00 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought