Motion
L90790
Sorbent Sock - Universal, 12 gal Capacity, 3 in x 4 ft, Gray Color
Mi Item #03695513
MFR #L90790
Price$90.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Universal, 12 gal Capacity, 3 in x 4 ft, Gray Color
Mi Item #03695513
MFR #L90790

Mfr description
L90790 UNIVERSAL SOCK 4/12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.03/each

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft
  • Weight
    12.00 lbs

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Universal
  • Color
    Gray
  • Filler Material
    Cellulose
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)