Motion
L90851
Sorbent Pad - 15 in Wide, 19 in Long
MI ITEM #03695530
MFR #L90851
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - 15 in Wide, 19 in Long
MI ITEM #03695530
MFR #L90851

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L90851 OIL-ONLY LIGHT WT. PADS 200

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Dimensions
    19 in x 15 in
  • Length
    19 in
  • Width
    15 in
  • Absorbent Material Weight
    Light
  • Package Quantity
    200
  • Weight
    17.00 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought