Motion
L90853
Sorbent Pad - Not Perforated, 30 in Wide, 40 in Long
MI ITEM #03695532
MFR #L90853
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - Not Perforated, 30 in Wide, 40 in Long
MI ITEM #03695532
MFR #L90853

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L90853 OIL-ONLY OVERSIZE HVY WT.PADS 50

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Dimensions
    40 in x 30 in
  • Length
    40 in
  • Width
    30 in
  • Absorbent Material Weight
    Heavy
  • Perforated
    Not Perforated
  • Package Quantity
    50
  • Weight
    33.00 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought