1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OIL-DRI CORP OF AMERICA
L90862
Sorbent Sock - Universal, 3 x 42 in
MI ITEM #
03695539
MFR #
L90862
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Sorbents
Sorbent Socks
OIL-DRI CORP OF AMERICA L90862
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OIL-DRI CORP OF AMERICA
L90862
Sorbent Sock - Universal, 3 x 42 in
MI ITEM #
03695539
MFR #
L90862
Mfr description
L90862 COB SOCK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
3 in
Dimensions
3 x 42 in
Length
42 in
Weight
32.00 lbs
Details
Application
Universal
Filler Material
Corncob
Package Quantity
12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items