Motion
L90891
Sorbent Sock - Chemical/Hazmat, 3 in x 4 ft
MI ITEM #03695546
MFR #L90891
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Chemical/Hazmat, 3 in x 4 ft
MI ITEM #03695546
MFR #L90891

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L90891 HAZ MAT SOCK 4/12

Specifications

  • Application
    Chemical/Hazmat
  • Dimensions
    3 in x 4 ft
  • Diameter
    3 in
  • Length
    4 ft
  • Weight
    12.00 lbs
  • Fluids Absorbed
    Acids, Bases
  • Filler Material
    Polypropylene
  • Outer Material
    Polypropylene
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought