Motion
L90898
Sorbent Sock - Oil Only, 9.5 gal Capacity, 3 in x 4 ft
Mi Item #03695551
MFR #L90898
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Sock - Oil Only, 9.5 gal Capacity, 3 in x 4 ft
Mi Item #03695551
MFR #L90898

Mfr description
L90898 OIL-ONLY POLY SOCK 4/12
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 in x 4 ft
  • Length
    4 ft
  • Weight
    10.00 lbs

Details

  • Absorbent Capacity Per Package
    9.5 gal (US)
  • Application
    Oil Only
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Oils
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)