Motion
L90904
Sorbent Pad - 15 in Wide, 19 in Long, 100 Per Package
MI ITEM #03695554
MFR #L90904
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent Pad - 15 in Wide, 19 in Long, 100 Per Package
MI ITEM #03695554
MFR #L90904

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L90904 OIL-ONLY MIDDLE WT. SMART PAD

Specifications

  • Type
    Pad
  • Application
    Oil Only
  • Dimensions
    19 x 15 in
  • Length
    19 in
  • Width
    15 in
  • Absorbent Material Weight
    Medium
  • Package Quantity
    100
  • Weight
    11.00 lbs
  • Product Type
    Sorbent Pads, Rolls & Mats

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought