Motion
P2XR03X28R
P2 RGD 3.5 in XR PREC BALL
Mi Item #03697498
MFR #P2XR03X28R
Price$67.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P2 RGD 3.5 in XR PREC BALL
Mi Item #03697498
MFR #P2XR03X28R

Mfr description
P2XR03X28R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.19/each

Specifications

Dimensions

  • Overall Height
    4-11/16 in
  • Swivel Lead Length  
    1-1/4 in
  • Tread Width
    1-1/4 in
  • Weight
    1.85 lbs

Details

  • Application
    Food Service, Institutional Equipment, Laundry Trucks, Racks and Cases, Stock Carts
  • Product Type
    Plate Casters
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)