Motion
P2XR03028ST
Plate Caster - P2, Rubber Wheel Material, 3.0000 in Wheel Diameter
MI ITEM #03697504
MFR #P2XR03028ST
Price$85.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - P2, Rubber Wheel Material, 3.0000 in Wheel Diameter
MI ITEM #03697504
MFR #P2XR03028ST

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$85.47/each

Specifications

Dimensions

  • Axle Diameter
    0.3750 in
  • Caster Size
    3.0000 in, 76.20 mm
  • Mounting Plate Size  
    63.50 mm x 92.07 mm
  • Overall Height
    4.2500 in, 107.95 mm
  • Plate Size
    2-1/2 x 3-5/8 in
  • Swivel Lead Length  
    0.9375 in
  • Tread Width
    1.2500 in
  • Weight
    200 lbs
  • Wheel Diameter
    3.0000 in
  • Wheel Width
    1.2500 in

Details

  • Additional Details
    Maintenance-Free, Sealed Precision Swivel, Rohs Compliant, Total Lock Brake
  • Application
    Hotel Equipment,Institutional Equipment,Food Service,Racks And Cases,Stock Carts,Laundry Trucks
  • Bearing ID
    0.5000 in, 12.69 mm
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    P2
  • Caster Type
    Swivel
  • Construction
    Sealed Precision
  • Core Material
    Poly Propylene
  • Fastener Code
    TP-2-1/2_x_3-5/8
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    P2
  • Style
    Swivel Plate
  • Top Plate
    2-1/2 in x 3-5/8 in, 63.5 mm x 92.075 mm
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    200 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber

Overview

Mfr description
P2XR03028ST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought